Zoro Homepage

Wiring Enclosure, 150 lb cap.

  • Mfr # SRWF6UMOD

  • Zoro # G216556916


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Rack Units
3
Overall Load Capacity
150 lb
Features
Brush-Strip Cable Plates on Both Sides, (4) RJ45 Jacks are Built into the Rack Cabinet, Meets Payment Card Industry Standards, Reversible Front Door, Rugged 3U Enclosure Ideal for Housing Regular Rack and Non-Rack Network Equipment, Vented Cabinet
Overall Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWF6UMOD
Zoro #
G216556916
UPC #
037332250629
Country of Origin
China

Dimensions

Overall Height
35 1/2 in
Device Depth - Maximum
16.5 in
Manufacturers Warranty Length
5 yr
Overall Width
20 in
Overall Depth
7 1/8 in

Details

Color
Black
Rack Units
3
Overall Load Capacity
150 lb
Features
Brush-Strip Cable Plates on Both Sides, (4) RJ45 Jacks are Built into the Rack Cabinet, Meets Payment Card Industry Standards, Reversible Front Door, Rugged 3U Enclosure Ideal for Housing Regular Rack and Non-Rack Network Equipment, Vented Cabinet
Includes
(2) Pre-Installed 1U Shelves, Adjustable Equipment Brackets
Standards
EIA/ECA-310-E, RoHS
Finish
Powder Coated
Product Type
Rack Enclosure
Number of Vertical Rails
2
Includes Mounting Hardware
Yes
Material
Steel
Item
Wiring Enclosure

Description

Wiring Enclosure, Product Type Rack Enclosure, Color Black, Features Brush-Strip Cable Plates on Both Sides, (4) RJ45 Jacks are Built into the Rack Cabinet, Meets Payment Card Industry Standards, Reversible Front Door, Rugged 3U Enclosure Ideal for Housing Regular Rack and Non-Rack Network Equipment, Vented Cabinet, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 35 1/2 in, Overall Width 20 in, Overall Depth 7 1/8 in, Overall Load Capacity 150 lb, Rack Units 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.