Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tripp Lite 1500Va 1200W Ups Sm, SU1500RTXL2UA SU1500RTXL2UA

1500Va 1200W Ups Sm, SU1500RTXL2UA (Discontinued)

  • Mfr # SU1500RTXL2UA
  • Zoro # G5901665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1500RTXL2UA
Zoro #
G5901665
UPC #
37332125972
Country of Origin
China

Dimensions

Minimum Required Rack Depth with External Battery Pack (in.)
26
UPS Input Cord Length (ft.)
10
UPS Power Module Dimensions (hwd, in.)
3.5 x 17.5 x 19
Primary UPS Depth (mm)
483
Primary UPS Width (mm)
445
Rack Height
2U
Minimum Required Rack Depth without External Battery Pack (in.)
22
Primary UPS Height (mm)
89

Details

UPS Type
On-Line
Transfer Time
No transfer time (0 ms.) in online, double-conversion mode
UPS AC Suppression Response Time
Instantaneous
Crest Factor
0.125694444444444
EMI / RFI AC Noise Suppression
Yes
Output Receptacles
(6) 5-15R
Severe Undervoltage Correction
2% output voltage regulation during undervoltages to 65 (under 70% load only)
Output kVA Capacity (kVA)
1.5
Communications Interface
USB (HID enabled); DB9 Serial; Contact closure; EPO (emergency power off); Slot for SNMP/Web interface
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
High Availability UPS Features
Automatic inverter bypass; Hot swappable batteries
Full Load Runtime (min.)
5 min. (1200w)
Battery Access
Front panel battery access door
Output Capacity Details
OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 3 minutes; 150% load for 30 seconds and >150% load for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits)
Output AC Waveform (Battery Mode)
Pure Sine wave
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions; DB9 port supports RS232 and contact closure communications; Economy-mode setting option is available using PowerAlert software and DB9 Serial cable connection OR via select Network Management Card options
Output Volt Amp Capacity (VA)
1500
Included Mounting Accessory Description
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
Output Voltage Regulation (Line Mode)
+/- 2%
Output Watt Capacity (Watts)
1200
Overvoltage Correction
2% output voltage regulation during overvoltages to 150
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Input Circuit Breakers
20A
LED Indicators
14 LEDs indicate line power, online mode, economy/bypass mode, on-battery, overload, battery low, replace battery and fault status information; 4-LED meter displays load and battery charge levels; LED panel rotates for viewing in rack/tower formats
AC Economy Mode BTU / Hr. (Full Load)
216
Output kW Capacity (kW)
1.2
PowerAlert Software
For local monitoring via the UPS™s built-in communication ports , download PowerAlert Local software at http://www.tripplite.com/poweralert
Frequency Compatibility Details
Output frequency matches input nominal on startup, defaults to 60 Hz on cold-start
Output Voltage Regulation (Economy Line Mode)
+/- 10%
Individually Controllable Load Banks
Yes
Network Management Cards
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Primary Form Factor
Rackmount
Load Management Receptacles
Two switchable 5-15R load banks (bank 1 - two outlets, bank 2 - four outlets)
Power Factor
0.8
Input Frequency
50/60Hz +/-5%
Relative Humidity
0 to 95%, non-condensing
Half Load Runtime (min.)
14 min. (600w)
Battery Replacement Description
Hot-swappable, user replaceable batteries
Voltage Regulation Description
Online, double-conversion power conditioning
Nominal Input Voltage(s) Supported
100V AC; 110V AC; 120V AC
Communications Cable
USB and DB9 cabling included
Audible Alarm
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
High Voltage Transfer to Battery Power (Setpoint)
150
Battery Recharge Rate (Included Batteries)
Less than 6 hours from 10% to 80% (typical, full load discharge)
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Output AC Waveform (AC Mode)
Sine wave
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch
Low Voltage Transfer to Battery Power (Setpoint)
80V (100% load), 65V ( <70% load)
UPS Housing Material
Steel
Nominal Voltage Details
120V default
Nominal Output Voltage(s) Supported
100V; 110V; 120V
Undervoltage Correction
2% output voltage regulation during undervoltages to 80
AC Economy Mode Efficiency Rating (100% Load)
0.95
DC System Voltage (VDC)
48
AC Mode BTU / Hr. (Full Load)
612
Frequency Compatibility
50 / 60 Hz
Output Voltage Regulation (Battery Mode)
+/- 2%
External Battery Pack Compatibility
BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible)
Input Phase
Single-Phase
UPS AC Suppression Joule Rating
600
Battery Mode BTU / Hr. (Full Load)
667
Switches
2 switches control off/on power status and alarm-cancel/self-test operation
Recommended Electrical Service
15A 120V
Cooling Method
Fan
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
Rated input current (Maximum Load)
12A
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Internal UPS Replacement Battery Cartridge
RBC94-2U
Expandable Runtime
Yes
UPS Input Connection Type
5-15P
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
Expandable Battery Runtime
Extended runtime supported via optional external battery packs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.