This item is Discontinued.

Tripp Lite Power Inverter, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous APS INT2424

Power Inverter, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous (Discontinued)

  • Mfr # APS INT2424
  • Zoro # G5274998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APS INT2424
Zoro #
G5274998
UPC #
37332090324
Country of Origin
China

Dimensions

Height
7.3"
Depth
16.3"
Width
8.5"

Details

Item
Power Inverter
Peak Output Power
4,800 W
Continuous Output Power
2,400 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
24V DC; 230V AC
Inverter Output Voltage
230V AC
Outlet Type
Hardwired
DC Connection
Bolt Down Terminals
Product Type
Power Inverter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.