
6-Outlet Surge Protector w/ Usb Charging - German Type F Schuko (Discontinued)
- Mfr # TLP6G18USB
- Zoro # G0043877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLP6G18USB
Zoro #
G0043877
UPC #
37332251664
Country of Origin
Unknown
Dimensions
Input Cord Length (ft.)
6
Details
Color
White
Material of Construction
Plastic
Voltage Compatibility (VAC)
220-250
Switches
Two position power switch
Frequency Compatibility
50 / 60 Hz
Right-Angle Outlets
Yes
Recommended Electrical Service
230V (220-250V)
Housing Color
White
Nominal Input Voltage(s) Supported
230V AC
Color (AC Line Cord)
White
Receptacle Color
White
Integrated Keyhole Mounting Slots
Yes
Right-Angle Plug
Yes
AC Suppression Joule Rating
250
Output Receptacles
(6) Schuko Type F
Overload Protection
combo switch/circuit breaker
Protection Modes
L-N
Maximum Surge Amps
250
Input Plug Type
German
Circuit Breaker (amps)
16 A
Outlet Orientation
right-angled
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.