Zoro Homepage
This item is Discontinued.
Tripp Lite Battery Pack 3-Phase Ups +/-12, EBP240V5002 EBP240V5002

Battery Pack 3-Phase Ups +/-12, EBP240V5002 (Discontinued)

  • Mfr # EBP240V5002
  • Zoro # G5180333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBP240V5002
Zoro #
G5180333
UPC #
37332225337
Country of Origin
China

Dimensions

Width
29"
Height
59"
Depth
31.5"

Details

Product Type
External Battery Pack
Battery Chemistry
Sealed Lead Acid (SLA)
Output Voltage
120 V DC
Compatibility
Tripp Lite SV-Series 3-phase UPS systems:SV20, SV40, SV60, SV80, SV100, SV120, SV140

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.