This item is Discontinued.

Tripp Lite Edgeready Micro Data Center 21, MDA2F21UPX00000 MDA2F21UPX00000

Edgeready Micro Data Center 21, MDA2F21UPX00000 (Discontinued)

  • Mfr # MDA2F21UPX00000
  • Zoro # G5396274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDA2F21UPX00000
Zoro #
G5396274
UPC #
37332247155
Country of Origin
China

Dimensions

Maximum Device Depth (in.)
32.5
Rack Height
24U

Details

Features
Features,"Environmentally Friendly, Expandable Runtime"
Product Type
UPS/Network Management/PDU Kit
Output Power Capacity (Amps)
11.7
Cooling Type
Passive
Rack Type
Floor-Standing
Usable Rack Space
21U
Usable Weight Capacity (lbs.)
800
Nominal Input Voltage Supported
230V AC
Half Load Runtime
11 min
UPS Type
Line-Interactive
Output Power Capacity (kW)
2.7
Output AC Waveform
Sine Wave
High Availability UPS Features
Automatic Voltage Regulation (AVR); Battery Backup; Hot swappable batteries
Full Load Runtime
39 min
PDU Type
Metered
Output Power Capacity (kVA)
3
Site Outlet Required
BS 1363 (Standard) or CEE 7/7 “Schuko” (Optional)
Input Phase
1
Total Weight Capacity (lbs.)
1000
Input Plug Type
C20
Site Power Required
230V, 13/16A, 50/60 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.