This item is Discontinued.

Tripp Lite External 240V Tower Battery Pa, BP240V400C BP240V400C

External 240V Tower Battery Pa, BP240V400C (Discontinued)

  • Mfr # BP240V400C
  • Zoro # G5155946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP240V400C
Zoro #
G5155946
UPC #
37332185037
Country of Origin
China

Dimensions

Height
59"
Depth
31.5"
Width
29"

Details

Output Voltage
240 V DC
Product Type
External Battery Pack
Compatibility
Tripp Lite UPS Systems:SU20K3/3, SU30K3/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.