
Gigabit Ethernet Poe Extender, NPOE-EXT-1G30WP
Mfr # NPOE-EXT-1G30WP
Zoro # G6224898
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Depth
1.6"
Includes
(2) Water-resistant Covers, Owner's Manual
Height
5.7"
Width
2.4"
Standards
FCC, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPOE-EXT-1G30WP
Zoro #
G6224898
UPC #
37332236135
Country of Origin
China
Dimensions
Depth
1.6"
Height
5.7"
Width
2.4"
Details
Item
Network Extender
Includes
(2) Water-resistant Covers, Owner's Manual
Standards
FCC, CE
Color
Silver
Material
Aluminum
Product Type
Network Extender
Number of Network (RJ-45) Ports
2
Green Environmental Attribute
Environmentally Friendly
Max. Data Transfer Rate
125 MB/s
Max. Extended Range
328.08 ft
Network (RJ-45)
Yes
Description
This TRIPP LITE brand Gigabit Ethernet Poe Extender has a depth of 1.6", a height of 5.7", and a width of 2.4". It is silver in color and made of aluminum. It is a network extender.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.