This item is Discontinued.

Tripp Lite Pdu 3-Phase Monitor, PDU3VN3L1520 PDU3VN3L1520

Pdu 3-Phase Monitor, PDU3VN3L1520 (Discontinued)

  • Mfr # PDU3VN3L1520
  • Zoro # G5191944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3VN3L1520
Zoro #
G5191944
UPC #
37332158215
Country of Origin
China

Dimensions

Depth
3.3"
Width
2.2"
Height
70"

Details

Product Type
PDU
Input Voltage
230 V AC
Output Voltage
208 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.