This item is Discontinued.

Tripp Lite Pdu 3-Phase Vertical Strip Ats, PDU3V602D354B PDU3V602D354B

Pdu 3-Phase Vertical Strip Ats, PDU3V602D354B (Discontinued)

  • Mfr # PDU3V602D354B
  • Zoro # G6177535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3V602D354B
Zoro #
G6177535
UPC #
37332192479
Country of Origin
China

Dimensions

Height
70"
Depth
2.2"
Width
4"

Details

Output Voltage
230 V AC
Input Current
48 A
Product Type
PDU
Input Voltage
230 V AC
Phase
Three Phase

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.