This item is Discontinued.

Tripp Lite Outlet Strip, Surge, 5-15R, 5-15P, 15 ft., Black ISOBAR12ULTRA

Outlet Strip, Surge, 5-15R, 5-15P, 15 ft., Black (Discontinued)

  • Mfr # ISOBAR12ULTRA
  • Zoro # G903918386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISOBAR12ULTRA
Zoro #
G903918386
UPC #
37332011039
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
RoHS Compliant
Material of Construction
Metal
Protection Modes
Includes full normal mode (H-N) and common mode (N-G / H-G) line surge suppression
Locking Switch Cover
Transparent locking switch cover prevents accidental shutoff
Maximum Surge Amps
150000
Isolated Filter Banks
2
Diagnostic LED Details
PROTECTION PRESENT (green), LINE FAULT (red) and LINE OK (green)
UL1449 3rd Edition (AC Suppression)
Tested to UL1449 3rd Edition by ETL
EMI / RFI Filtering
40-80 dB
Diagnostic LED(s)
Yes
Output Receptacles
(12) 5-15R
AC Suppression Response Time
NM = 0 ns. CM = <1 ns
Included Mounting Accessories
Included mounting flanges are pre-installed for 1U rackmount installation and can be re-configured to support a variety of mounting options
Output (Watts)
1800
Nominal Input Voltage(s) Supported
120V AC
Outlets Measurement (Center to Center)
Distance between front outlets = 38.9mm; Distance between rear outlets = 38.9mm
AC Suppression Joule Rating
3840
AC Suppression Surge Current Rating
96,000 amps
Form Factors Supported
1U rackmount, 0U vertical rackmount, wallmount and under-counter mounting supported - detachable flanges can be re-configured to support a variety of additional mounting options
Clamping Voltage (RMS)
140
Integrated Keyhole Mounting Slots
Yes (Includes flanges)
Frequency Compatibility
50 / 60 Hz
Immunity
Conforms to IEE 587 / ANSI C62.41
Circuit Breaker (amps)
15 A
AC Suppression Components Used
Metal oxide varistors, toroidal balanced chokes and VHF capacitors

Description

Tripp Lite's ISOBAR12ULTRA offers network-grade surge and noise suppression in a versatile all-metal multi-mount cabinet. Detachable mounting flanges are configurable for rackmount wallmount and under-counter installation. Uses only 1 rack space (1U) when installed in any 19 inch EIA standard rack. Features the highest level of AC surge and EMI/RFI noise suppression of all Tripp Lite rackmount surge suppressors. Outlets are arranged in exclusive isolated filter banks to limit noise interaction among connected items. Includes 12 outlets (2 front/10 rear) 15 ft AC power cord and guarded power switch to reduce the risk of accidental shutoff. Diagnostic LEDs indicate AC present line fault and protection status.
  • Versatile all-metal cabinet with detachable mounting flanges allows rackmount wallmount undercounter and other creative mounting options.
  • Uses one rack space (1U) in standard 19 inch rack ("zero U" mounting possible in many racks) 3840 joules/96 000 amp network-grade AC surge suppression with EMI/RFI filtering.
  • 12 NEMA5-15R output receptacles (2 front/10 rear).
  • 15 Foot AC cord with NEMA5-15P straight-in plug connection.
  • Diagnostic LEDs confirm proper wiring and suppressor operation.
  • Lighted power switch confirms power on/off status.
  • Snap-in switch guard prevents accidental turn off.
  • 15 Amp capacity with circuit breaker.
  • 120V AC 50/60Hz electrical compatibility.
    Typical Applications.
  • Ideal for the protection of sensitive electronic equipment in 19 inch rackmount wallmount and under-counter applications such as internetworking equipment PC systems telecommunications audio/video security sound reinforcement and more.
    Package Includes.
  • ISOBAR12ULTRA Surge Suppressor.
  • Warranty information.
  • Instruction manual.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.