Zoro Homepage
This item is Discontinued.
Tripp Lite USB A To Lightning USB Micro M101-006-LMC-BK

USB A To Lightning USB Micro (Discontinued)

  • Mfr # M101-006-LMC-BK
  • Zoro # G3000255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M101-006-LMC-BK
Zoro #
G3000255
UPC #
37332254856
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Color
Black
Features
Tangle-free, Charging, Reversible, Flexible
Material
Thermoplastic Elastomer (TPE) - Jacket
Cable Type
Lightning/Micro-USB/USB/USB-C
Product Type
Data Transfer Cable
Compatibility
Apple iPads/iPods:iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPad Pro 12.9 inch, iPad Pro 10.5 inch, iPad Pro 9.7 inch, iPod Touch Microsoft - Surface Pro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.