Shop TRITAN
See all product information
Create Account
10FT ANSI SINGLE ROLLER CHAIN 1/4IN
Mfr # 25-1R
Zoro # G624778535
product price:Â
$
58.85
/ea
Key Features
Material
Carbon Steel
Industry Chain Pitch
1/4 in
Tensile Strength
1,000 lbf
Overall Length
10 ft
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-1R
- Zoro #
- G624778535
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Industry Chain Pitch
- 1/4 in
- Tensile Strength
- 1,000 lbf
- Pin Contruction
- Riveted
- Series
- Standard Riveted
- Item
- Roller Chain
- Chain Number
- 25
- Number of Strands
- 1