Shop TRITAN
See all product information
Create Account
2 Bolt Flange Unit, Wide Inner Rng Insrt, Set Scrw, 2.375-in. Bre, 7.9528-in. BH to BH Cntr, 250mm L
- Mfr # UCFL212-38
- Zoro # G509926600
product price:Â
$
96.15
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.375 in
Overall Width
68.7 mm
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL212-38
- Zoro #
- G509926600
- UPC #
- -
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Closure
- Dual Seals (B-Type)
- Temp. Range
- 248 Degrees F Max
- Series
- UCFL
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 2.375 in
- Overall Width
- 68.7 mm
- Mount Hole Center-to-Center Length
- 7.9528 in
- Overall Length
- 250 mm
- Flange Thickness
- 0.709 in
- Overall Height
- 5.512 in
Description
2 Bolt Flange Unit, Wide Inner Ring Insert, Set Screw, 2.375-in. Bore, 7.9528-in. Bolt-Hole to Bolt-Hole Center, 250mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.