2 Bolt Flng Unit, Insrt, Eccentric Locking Collar, 1.5-in. Bore, 5.6693-in. BH to BH Cntr, 175mm L
- Mfr # SAFL208-24G
- Zoro # G809926676
product price:Â
$
43.29
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
56 mm
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAFL208-24G
- Zoro #
- G809926676
- UPC #
- -
- Country of Origin
- China
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Series
- SAFL
- Temp. Range
- 248 Degrees F Max
- Closure
- Dual Seals (K-Type)
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-1/2 in
- Overall Width
- 56 mm
- Mount Hole Center-to-Center Length
- 5.6693 in
- Overall Length
- 175 mm
Description
2 Bolt Flange Unit, Light Duty Insert, Eccentric Locking Collar, 1.5-in. Bore, 5.6693-in. Bolt-Hole to Bolt-Hole Center, 175mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.