Shop TRITAN
See all product information
Create Account
2 Bolt Flng Unit, Wide Inner Ring Insrt, Set Scrw, 2.25-in. Bore, 7.9528-in. BH to BH Cntr, 250mm L
- Mfr # UCFL212-36
- Zoro # G909926668
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2-1/4 in
Overall Width
68.7 mm
Temp. Range
248 Degrees F Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL212-36
- Zoro #
- G909926668
- UPC #
- -
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Temp. Range
- 248 Degrees F Max
- Closure
- Dual Seals (B-Type)
- Series
- UCFL
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 2-1/4 in
- Overall Width
- 68.7 mm
- Overall Length
- 250 mm
- Overall Height
- 5.512 in
- Flange Thickness
- 0.709 in
- Mount Hole Center-to-Center Length
- 7.9528 in
Description
2 Bolt Flange Unit, Wide Inner Ring Insert, Set Screw, 2.25-in. Bore, 7.9528-in. Bolt-Hole to Bolt-Hole Center, 250mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.