4 Bolt Flange Unit, Medium Duty, Wide Inner Rng Insrt, Set Scrw, 1-in. Bre, 3.2677-in. BH to BH Cntr
- Mfr # UCFX05-16
- Zoro # G609926609
product price:Â
$
39.35
/ea
Key Features
Mount Hole Center-to-Center Length
3.2677 in
Shaft Locking Type
Set Screw
Number of Mount Holes
4
Overall Length
108 mm
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFX05-16
- Zoro #
- G609926609
- UPC #
- -
- Country of Origin
- China
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 3.2677 in
- Overall Length
- 108 mm
- Bore Diameter
- 1 in
Description
4 Bolt Flange Unit, Medium Duty, Wide Inner Ring Insert, Set Screw, 1-in. Bore, 3.2677-in. Bolt-Hole to Bolt-Hole Center, 108mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.