Zoro Homepage

AC Unit Crtrdge, 3/4in dia., Eccentric, Rub

  • Mfr # RCSM12

  • Zoro # G9563784


product price: $21.99
/ea

Key Features

Bore Dia.
0.75"
Bearing Material
52100 Steel
Width
1.4218"
Series
RCSM
Width (In.)
2 53/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCSM12
Zoro #
G9563784
UPC #
888569032553
Country of Origin
China

Dimensions

Bore Dia.
0.75"
Width
1.4218"
Width (In.)
2 53/100 in
Outside Dia.
2.53125"
Bore Diameter
3/4 in
Outside Diameter
2 17/32 in
Overall Width
1.421 in

Details

Item
Cartridge Bearing Unit
Bearing Material
52100 Steel
Series
RCSM
Locking Type
Eccentric
Housing Material
Rubber
Dynamic Load Capacity (Lb.)
2878
Bearing Insert Type
Radial Ball
Included Bearing
CSA204-12
Shaft Locking Type
Eccentric Collar
Closure
Double Sealed
System of Measurement
Inch
Bearing Material Grade
52100
Seal Type
Contact
Application
Cartridge Unit
Rolling Element Rows
1
Features
Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration
Bearing Insert Material
Alloy Steel

Description

Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Closure Double Sealed, Housing Material Rubber, Outside Diameter 2 17/32 in, Overall Width 1.421 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Application Cartridge Unit, Bearing Material Grade 52100, Features Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.