Zoro Homepage

AC Unit - Eccentric Locking Collar

  • Mfr # RCSM8

  • Zoro # G9448101


product price: $25.79
/ea

Key Features

Bore Dia.
0.5"
Outside Dia.
2.53125"
Width
1.375"
Housing Material
Rubber
Dynamic Load Capacity (Lb.)
2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCSM8
Zoro #
G9448101
UPC #
888569032713
Country of Origin
China

Dimensions

Bore Dia.
0.5"
Outside Dia.
2.53125"
Width
1.375"
Bore Diameter
1/2 in
Outside Diameter
2 17/32 in
Overall Width
1.375 in

Details

Item
Cartridge Bearing Unit
Housing Material
Rubber
Dynamic Load Capacity (Lb.)
2160
Bearing Material
52100 Steel
Application
Cartridge Unit
Bearing Insert Material
Alloy Steel
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Included Bearing
CSA201-8
Rolling Element Rows
1
Seal Type
Contact
Shaft Locking Type
Eccentric Collar
Features
Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration
System of Measurement
Inch
Bearing Material Grade
52100

Description

Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Closure Double Sealed, Housing Material Rubber, Outside Diameter 2 17/32 in, Overall Width 1.375 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Application Cartridge Unit, Bearing Material Grade 52100, Features Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.