Zoro Homepage

AC Unit - Set Screw Locking

  • Mfr # RCSM12S

  • Zoro # G9563775


product price: $19.69
/ea

Key Features

Bore Dia.
0.75"
Outside Dia.
2.53125"
Dynamic Load Capacity (Lb.)
2878
Width
1.2188"
Bearing Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCSM12S
Zoro #
G9563775
UPC #
888569032560
Country of Origin
China

Dimensions

Bore Dia.
0.75"
Outside Dia.
2.53125"
Width
1.2188"
Overall Width
1.218 in
Bore Diameter
3/4 in
Outside Diameter
2 17/32 in

Details

Item
Cartridge Bearing Unit
Dynamic Load Capacity (Lb.)
2878
Bearing Material
52100 Steel
Includes
(2) Set Screws
Housing Material
Rubber
Seal Type
Contact
Closure
Double Sealed
Rolling Element Rows
1
Shaft Locking Type
Set Screws
Features
Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration
Included Bearing
CSB204-12
System of Measurement
Inch
Bearing Insert Material
Alloy Steel
Bearing Insert Type
Radial Ball
Bearing Material Grade
52100
Application
Cartridge Unit

Description

Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Closure Double Sealed, Housing Material Rubber, Outside Diameter 2 17/32 in, Overall Width 1.218 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Application Cartridge Unit, Bearing Material Grade 52100, Features Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration, Included Bearing CSB204-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.