Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Ball Bearing, 2000lb., NBR

  • Mfr # 5203 2RS/C3 PRX

  • Zoro # G0072847


product price: $17.15
/ea

Key Features

Bore Dia.
17mm
Outside Dia.
40mm
Width
17.5mm
Cage Material
Thermoplastic
Type
Double Row
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5203 2RS/C3 PRX
Zoro #
G0072847
UPC #
888569102447
Country of Origin
China

Dimensions

Bore Dia.
17mm
Outside Dia.
40mm
Width
17.5mm
Overall Width
17.5 mm
Bore Diameter Tolerance
+/-0.008 mm
Bore Diameter
17 mm
Outside Diameter Tolerance
+/-0.01 mm
Outside Diameter
40 mm

Details

Item
Angular Contact Ball Bearing
Cage Material
Thermoplastic
Type
Double Row
Dynamic Load Capacity (Lb.)
3,300 lb
ABEC Tolerance
1
Max. RPM
13,000 RPM
Static Load Capacity (Lb.)
2,000 lb
Dynamic Load Capacity (N)
14,679.1313 N
Temp. Range (F)
-40 Degrees to 350 Degrees
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Seal Material
Nitrile Rubber
Minimum Temperature
-40 Degrees C
Load Direction
Radial, Thrust
Maximum Temperature
175 Degrees C
Number of Rows
Two
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
14,700 N
Ball Material Grade
AISI 52100
Ring Material Grade
AISI 52100
Seal Type
Contact
Standards
ISO Certified 9001
Lubricant Material
SRI 2 Grease, Polyrex EM Grease
Maximum Speed
13,000 RPM
Contact Bearing Type
Angular Contact
Bearing Industry Number
3203/5203
ABEC Rating
1
Static Radial Load Capacity
8,900 N
Matched Bearing Type
Not Matched/Single Bearing
Closure
Double Sealed
System of Measurement
Metric
Ring Material
Alloy Steel
Temp. Range
-20 to +248° F
Static Load Capacity
2023 Lbf
Dynamic Load Capacity
3282 Lbf

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3203/5203, Bore Diameter 17 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 13,000 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 40 mm, Overall Width 17.5 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.