
Angular Contact Ball Bearing, 40 Degree, 50mm Bore Dia., 110mm Outside Dia., 27mm Width
Mfr # 7310B
Zoro # G309925742
product price: $71.99
/eaKey Features
Contact Angle (Degree)
40 Degrees
Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7310B
Zoro #
G309925742
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Details
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Type
Single Row
Static Load Capacity
10768 lb
Dynamic Load Capacity
15332 lb
Max. RPM
5000 RPM (Grease); 6700 RPM (Oil)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.