
Angular Contact Ball Bearing, 40 Degree, Brass Cage, Flush Ground, 110mm Bore Dia., 240mm OD, 50mm Width
Mfr # 7322BMG
Zoro # G709925755
product price: $945.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
40 Degrees
Bore Dia.
110 mm
Outside Dia.
240 mm
Width
50 mm
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7322BMG
Zoro #
G709925755
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
110 mm
Outside Dia.
240 mm
Width
50 mm
Details
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Type
Single Row
Max. RPM
2000 RPM (Grease); 3000 RPM (Oil)
Dynamic Load Capacity
55752 lb
Static Load Capacity
51481 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.