
Angular Contact Ball Bearing, 40 Degree, Brass Cage, Flush Ground, 30mm Bore Dia., 72mm OD, 19mm Width
Mfr # 7306BMG
Zoro # G409925888
product price: $65.89
/eaKey Features
Contact Angle (Degree)
40 Degrees
Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7306BMG
Zoro #
G409925888
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Details
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Type
Single Row
Max. RPM
7500 RPM (Grease); 10000 RPM (Oil)
Dynamic Load Capacity
6586 lb
Static Load Capacity
4271 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.