
Angular Contact Ball Bearing, 40 Degree, Brass Cage, Flush Ground, 60mm Bore Dia., 110mm OD, 22mm Width
Mfr # 7212BMG
Zoro # G709925885
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
40 Degrees
Bore Dia.
60 mm
Outside Dia.
110 mm
Width
22 mm
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7212BMG
Zoro #
G709925885
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
60 mm
Outside Dia.
110 mm
Width
22 mm
Details
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Type
Single Row
Max. RPM
4800 RPM (Grease); 6300 RPM (Oil)
Static Load Capacity
10048 lb
Dynamic Load Capacity
12656 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.