
Angular Contact Ball Bearing, 40 Degree, Brass Cage, Flush Ground, 75mm Bore Dia., 160mm OD, 37mm Width
Mfr # 7315BMG
Zoro # G809925686
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
40 Degrees
Bore Dia.
75 mm
Outside Dia.
160 mm
Width
37 mm
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7315BMG
Zoro #
G809925686
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
75 mm
Outside Dia.
160 mm
Width
37 mm
Details
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Type
Single Row
Dynamic Load Capacity
28101 lb
Max. RPM
3400 RPM (Grease); 4500 RPM (Oil)
Static Load Capacity
21918 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.