
Angular Contact Ball Bearing, 40 Degree, Brass Cage, Flush Ground, 80mm Bore Dia., 170mm OD, 39mm Width
Mfr # 7316BMG
Zoro # G009925684
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
40 Degrees
Bore Dia.
80 mm
Outside Dia.
170 mm
Width
39 mm
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7316BMG
Zoro #
G009925684
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
80 mm
Outside Dia.
170 mm
Width
39 mm
Details
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Type
Single Row
Static Load Capacity
24504 lb
Dynamic Load Capacity
30349 lb
Max. RPM
3200 RPM (Grease); 4300 RPM (Oil)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.