
Angular Contact Ball Bearing, 40 Degree, Flush Ground, 30mm Bore Dia., 62mm Outside Dia., 16mm Width
Mfr # 7206 BG
Zoro # G409925994
product price: $56.15
/eaKey Features
Contact Angle (Degree)
40 Degrees
Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7206 BG
Zoro #
G409925994
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Details
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Type
Single Row
Static Load Capacity
3057 lb
Dynamic Load Capacity
4608 lb
Max. RPM
8500 RPM (Grease); 12000 RPM (Oil)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.