
Angular Contact Ball Bearing, 40 Degree, Flush Ground, 40mm Bore Dia., 80mm Outside Dia., 18mm Width
Mfr # 7208 BG
Zoro # G809925839
product price: $73.35
/eaKey Features
Contact Angle (Degree)
40 Degrees
Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7208 BG
Zoro #
G809925839
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Details
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Type
Single Row
Max. RPM
6700 RPM (Grease); 9000 RPM (Oil)
Static Load Capacity
5170 lb
Dynamic Load Capacity
7216 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.