Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Ball Bearing, 6400lb., NBR

  • Mfr # 5206 2RS/C3 PRX

  • Zoro # G9639691


product price: $24.59
/ea

Key Features

Bore Dia.
30mm
Outside Dia.
62mm
Width
23.8mm
Cage Material
Thermoplastic
Type
Double Row
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5206 2RS/C3 PRX
Zoro #
G9639691
UPC #
888569102690
Country of Origin
China

Dimensions

Bore Dia.
30mm
Outside Dia.
62mm
Width
23.8mm
Overall Width
23.8 mm
Bore Diameter
30 mm
Outside Diameter Tolerance
+/-0.013 mm
Outside Diameter
62 mm
Bore Diameter Tolerance
+/-0.1 mm

Details

Item
Angular Contact Ball Bearing
Cage Material
Thermoplastic
Type
Double Row
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Temp. Range (F)
-40 Degrees to 350 Degrees
Dynamic Load Capacity (N)
28,468.6183 N
Dynamic Load Capacity (Lb.)
6,400 lb
Max. RPM
8,400 RPM
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Static Load Capacity (Lb.)
4,600 lb
Ball Material Grade
AISI 52100
Closure
Double Sealed
Seal Type
Contact
Maximum Temperature
175 Degrees C
ABEC Rating
1
System of Measurement
Metric
Minimum Temperature
-40 Degrees C
Static Radial Load Capacity
20,460 N
Bearing Industry Number
3206/5206
Dynamic Radial Load Capacity
28,500 N
Matched Bearing Type
Not Matched/Single Bearing
Number of Rows
Two
Lubricant Material
SRI 2 Grease, Polyrex EM Grease
Ring Material
Alloy Steel
Maximum Speed
8,400 RPM
Standards
ISO Certified 9001
Contact Bearing Type
Angular Contact
Load Direction
Radial, Thrust
Ball Material
Alloy Steel
Ring Material Grade
AISI 52100
Temp. Range
-20 to +248° F
Dynamic Load Capacity
6744 Lbf
Static Load Capacity
4766 Lbf

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3206/5206, Bore Diameter 30 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,400 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 23.8 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.