Zoro Homepage

Angular Contact Ball Bearing, 7850lb., NBR

  • Mfr # 5307 2RS/C3 PRX

  • Zoro # G9363033


product price: $50.45
/ea

Key Features

Bore Dia.
35mm
Outside Dia.
80mm
Width
34.9mm
Cage Material
Thermoplastic
Type
Double Row
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5307 2RS/C3 PRX
Zoro #
G9363033
UPC #
888569103819
Country of Origin
China

Dimensions

Bore Dia.
35mm
Outside Dia.
80mm
Width
34.9mm
Overall Width
27 mm
Bore Diameter
35 mm
Bore Diameter Tolerance
+/-0.012 mm
Outside Diameter Tolerance
+/-0.013 mm
Outside Diameter
80 mm

Details

Item
Angular Contact Ball Bearing
Cage Material
Thermoplastic
Type
Double Row
Static Load Capacity (Lb.)
7,850 lb
Max. RPM
6,600 RPM
ABEC Tolerance
1
Temp. Range (F)
-40 Degrees to 350 Degrees
Dynamic Load Capacity (N)
49,375.2599 N
Seal Material
Nitrile Rubber
Dynamic Load Capacity (Lb.)
11,100 lb
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
System of Measurement
Metric
Seal Type
Contact
Matched Bearing Type
Not Matched/Single Bearing
Ball Material
Alloy Steel
Maximum Speed
6,600 RPM
Ball Material Grade
AISI 52100
Dynamic Radial Load Capacity
37,800 N
Minimum Temperature
-40 Degrees C
Load Direction
Radial, Thrust
Ring Material Grade
AISI 52100
Lubricant Material
SRI 2 Grease, Polyrex EM Grease
Bearing Industry Number
3307/5307
Maximum Temperature
175 Degrees C
Number of Rows
Two
Contact Bearing Type
Angular Contact
Static Radial Load Capacity
34,920 N
Ring Material
Alloy Steel
Closure
Double Sealed
Standards
ISO Certified 9001
ABEC Rating
1
Temp. Range
-20 to +248° F
Dynamic Load Capacity
11465 Lbf
Static Load Capacity
7756 Lbf

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3307/5307, Bore Diameter 35 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 6,600 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 80 mm, Overall Width 27 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.