Ball Thrust, 0.5in. Bore, 0.96875in. OD
Mfr # EW1/2
Zoro # G2085581
product price: $17.35
/eaKey Features
Race Form
Flat
System of Measurement
Inch
Dynamic Axial Load Capacity
351 lbf
Washer Material Grade
AISI 52100
Standards
ISO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EW1/2
Zoro #
G2085581
UPC #
888569014962
Country of Origin
China
Dimensions
Outside Diameter
31/32 in
Overall Width
0.25 in
Bore Diameter
1/2 in
Details
Item
Ball Thrust Bearing
Race Form
Flat
System of Measurement
Inch
Dynamic Axial Load Capacity
351 lbf
Washer Material Grade
AISI 52100
Standards
ISO
Maximum Speed
11,000 RPM Oil, 8,800 RPM Grease
Ball Material Grade
AISI 52100
Cage Material Grade
Polyamide
Lubricant Material
Grease, Oil
Housing Washer Bore
0.5 in
Thrust Bearing Type
Separable Ball Thrust Bearing
Ball Material
Steel
Bearing Industry Number
EW1/2
Washer Material
Steel
Cage Material
Polymer
Lubrication Openings
None
Static Axial Load Capacity
181 lbf
Closure
Open
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number EW1/2, Bore Diameter 1/2 in, Cage Material Polymer, Closure Open, Housing Washer Bore 0.5 in, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Oil, 8,800 RPM Grease, Outside Diameter 31/32 in, Overall Width 0.25 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade AISI 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.