Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Thrust, 0.875in.Bore, 1.65625in.OD

  • Mfr # W7/8

  • Zoro # G2085511


product price: $34.55
/ea

Key Features

Cage Material
Steel
Outside Diameter
1 41/64 in
Lubrication Openings
None
Ball Material
Steel
Maximum Speed
4,800 RPM Grease, 6,000 RPM Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7/8
Zoro #
G2085511
UPC #
888569058881
Country of Origin
China

Dimensions

Outside Diameter
1 41/64 in
Overall Width
0.625 in
Bore Diameter
7/8 in

Details

Item
Ball Thrust Bearing
Cage Material
Steel
Lubrication Openings
None
Ball Material
Steel
Maximum Speed
4,800 RPM Grease, 6,000 RPM Oil
Cage Material Grade
AISI 52100
System of Measurement
Inch
Washer Material
Steel
Bearing Industry Number
W7/8
Static Axial Load Capacity
7,020 lbf
Standards
ISO
Dynamic Axial Load Capacity
3,780 lbf
Ball Material Grade
AISI 52100
Housing Washer Bore
0.875 in
Thrust Bearing Type
Separable Ball Thrust Bearing
Washer Material Grade
AISI 52100
Bearing Series
W Series
Closure
Open
Race Form
Grooved
Lubricant Material
Grease, Oil

Description

Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number W7/8, Bore Diameter 7/8 in, Cage Material Steel, Closure Open, Housing Washer Bore 0.875 in, Lubricant Material Grease, Oil, Maximum Speed 4,800 RPM Grease, 6,000 RPM Oil, Outside Diameter 1 41/64 in, Overall Width 0.625 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.