Ball Thrust, 1in. Bore, 1.9687in. OD
- Mfr # 2101078112
- Zoro # G2085487
product price:Â
$
35.55
/ea
Key Features
Temp. Range (F)
-20 Degrees to 350 Degrees F
Static Load Capacity (Lb.)
10778
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
1722
Type
Single Direction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101078112
- Zoro #
- G2085487
- UPC #
- 888569004239
- Country of Origin
- China
Dimensions
- Bore Dia. (In.)
- 1"
- Outside Dia. (In.)
- 1.9687"
Details
- Item
- Ball Thrust Bearing
- Temp. Range (F)
- -20 Degrees to 350 Degrees F
- Static Load Capacity (Lb.)
- 10778
- Lubrication
- Light Oil Preservative
- Dynamic Load Capacity (Lb.)
- 1722
- Type
- Single Direction
Description
Ball Thrust, 1in. Bore, 1.9687in. OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.