Zoro Homepage

Ball Thrust, 2.5625in.Bore, 3.9687in.OD

  • Mfr # 2101082292

  • Zoro # G2085441


product price: $68.99
/ea

Key Features

Dynamic Load Capacity (Lb.)
2601
Outside Dia. (In.)
3.9687"
Type
Single Direction
Lubrication
Light Oil Preservative
Bore Dia. (In.)
2.5625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101082292
Zoro #
G2085441
UPC #
888569018731
Country of Origin
China

Dimensions

Outside Dia. (In.)
3.9687"
Bore Dia. (In.)
2.5625"

Details

Item
Ball Thrust Bearing
Dynamic Load Capacity (Lb.)
2601
Type
Single Direction
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
19760
Temp. Range (F)
-20 to +390° F

Description

Ball Thrust, 2.5625in.Bore, 3.9687in.OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.