Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Thrust, 2.5in. Bore, 3.9687in. OD

  • Mfr # 2101082291

  • Zoro # G2085450


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
16168
Dynamic Load Capacity (Lb.)
2295
Bore Dia. (In.)
2.5"
Outside Dia. (In.)
3.9687"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101082291
Zoro #
G2085450
UPC #
888569018724
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.5"
Outside Dia. (In.)
3.9687"

Details

Item
Ball Thrust Bearing
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
16168
Dynamic Load Capacity (Lb.)
2295
Temp. Range (F)
-20 to +390° F
Type
Single Direction

Description

Ball Thrust, 2.5in. Bore, 3.9687in. OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.