Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Thrust, Banded, 0.6875in. Bore

  • Mfr # 2101079336

  • Zoro # G2085399


product price: $17.75
/ea

Key Features

Bore Dia. (In.)
0.6875"
Lubrication
Light Oil Preservative
Outside Dia. (In.)
1.344"
Static Load Capacity (Lb.)
6700
Dynamic Load Capacity (Lb.)
4100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101079336
Zoro #
G2085399
UPC #
888569006721
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.6875"
Outside Dia. (In.)
1.344"

Details

Item
Banded Ball Thrust Bearing
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
6700
Dynamic Load Capacity (Lb.)
4100
Type
Single Direction
Temp. Range (F)
-20 to +350° F

Description

Ball Thrust, Banded,0.6875in. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.