Zoro Homepage

Ball Thrust, Banded, 1.375in. Bore

  • Mfr # 2101079281

  • Zoro # G2085286


product price: $32.35
/ea

Key Features

Bore Dia. (In.)
1.375"
Type
Single Direction
Dynamic Load Capacity (Lb.)
7300
Temp. Range (F)
-20 to +350° F
Static Load Capacity (Lb.)
16600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101079281
Zoro #
G2085286
UPC #
888569006448
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.375"
Outside Dia. (In.)
2.469"

Details

Item
Banded Ball Thrust Bearing
Type
Single Direction
Dynamic Load Capacity (Lb.)
7300
Temp. Range (F)
-20 to +350° F
Static Load Capacity (Lb.)
16600
Lubrication
Light Oil Preservative

Description

Ball Thrust, Banded,1.375in. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.