Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Thrust, Banded, 1.875in. Bore

  • Mfr # D23

  • Zoro # G2085207


product price: $49.89
/ea

Key Features

Static Load Capacity (Lb.)
27500
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
10800
Bore Dia. (In.)
1.875"
Temp. Range (F)
-20 to +350° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D23
Zoro #
G2085207
UPC #
888569006530
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.875"
Outside Dia. (In.)
3.219"
Outside Diameter
3 7/32 in
Outside Diameter Tolerance
+/-0.015 in
Bore Diameter Tolerance
+0.002/-0.000 in
Bore Diameter
1 7/8 in
Overall Width
0.813 in

Details

Item
Ball Thrust Bearing
Static Load Capacity (Lb.)
27500
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
10800
Temp. Range (F)
-20 to +350° F
Cage Material
Steel
Type
Single Direction
Dynamic Axial Load Capacity
10,800 lbf
Washer Material Grade
AISI 52100
Bearing Industry Number
D23
Lubrication Openings
Lubrication Hole
Standards
ISO
Static Axial Load Capacity
27,500 lbf
Lubricant Material
Grease, Oil
Race Form
Grooved
Thrust Bearing Type
Banded Ball Thrust Bearing
Maximum Speed
1,250 RPM Grease, 1,925 RPM Oil
Housing Washer Bore
1.906 in
System of Measurement
Inch
Cage Material Grade
Low Carbon
Ball Material Grade
AISI 52100
Washer Material
Steel
Ball Material
Steel
Closure
Open
Bearing Series
D Series

Description

Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number D23, Bore Diameter 1 7/8 in, Cage Material Steel, Closure Open, Housing Washer Bore 1.906 in, Lubricant Material Grease, Oil, Maximum Speed 1,250 RPM Grease, 1,925 RPM Oil, Outside Diameter 3 7/32 in, Overall Width 0.813 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Ball Material Grade AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.