Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Thrust, Banded, 2.375in. Bore

  • Mfr # 2101079320

  • Zoro # G2085128


product price: $55.99
/ea

Key Features

Type
Single Direction
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
32500
Bore Dia. (In.)
2.375"
Outside Dia. (In.)
3.844"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101079320
Zoro #
G2085128
UPC #
888569006622
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.375"
Outside Dia. (In.)
3.844"

Details

Item
Banded Ball Thrust Bearing
Type
Single Direction
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
32500
Dynamic Load Capacity (Lb.)
11500
Temp. Range (F)
-20 to +350° F

Description

Ball Thrust, Banded,2.375in. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.