Zoro Homepage

Ball Thrust, Banded, 2.5in. Bore

  • Mfr # 2101079325

  • Zoro # G2085100


product price: $56.99
/ea

Key Features

Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
34000
Type
Single Direction
Dynamic Load Capacity (Lb.)
11500
Temp. Range (F)
-20 to +350° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101079325
Zoro #
G2085100
UPC #
888569006646
Country of Origin
China

Dimensions

Outside Dia. (In.)
3.969"
Bore Dia. (In.)
2.5"

Details

Item
Banded Ball Thrust Bearing
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
34000
Type
Single Direction
Dynamic Load Capacity (Lb.)
11500
Temp. Range (F)
-20 to +350° F

Description

Ball Thrust, Banded,2.5in. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.