Ball Thrust, Banded, 3.25in. Bore
Mfr # 2101079685
Zoro # G2085015
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Dynamic Load Capacity (Lb.)
56000
Outside Dia. (In.)
4.696"
Bore Dia. (In.)
3.25"
Static Load Capacity (Lb.)
18800
Lubrication
Light Oil Preservative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101079685
Zoro #
G2085015
UPC #
888569008978
Country of Origin
China
Dimensions
Outside Dia. (In.)
4.696"
Bore Dia. (In.)
3.25"
Details
Item
Banded Ball Thrust Bearing
Dynamic Load Capacity (Lb.)
56000
Static Load Capacity (Lb.)
18800
Lubrication
Light Oil Preservative
Type
Single Direction
Temp. Range (F)
-20 to +350° F
Description
Ball Thrust, Banded,3.25in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.