Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, 10.00mm Bore Dia., 38,000 RPM

  • Mfr # R6

  • Zoro # G4576236


product price: $3.15
/ea

Key Features

Type
Sealed
Material
52100 Steel
Bore Dia.
0.375"
Outside Dia.
0.875"
Width
0.2188"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6
Zoro #
G4576236
UPC #
888569033871
Country of Origin
China

Dimensions

Bore Dia.
0.375"
Outside Dia.
0.875"
Width
0.2188"
Bore Diameter
3/8 in
Outside Diameter
7/8 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter Tolerance
+0/-0.0004 in
Outer Ring Width
0.219 in

Details

Type
Sealed
Material
52100 Steel
ABEC Tolerance
1
Item
Miniature Ball Bearing
Lubrication
MultiTemp SRL
Static Load Capacity (Lb.)
315 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Max. RPM
38,000 RPM
Dynamic Load Capacity (Lb.)
745 lb
Closure
Open
For Environment
Oily/Greasy
ABEC Rating
1
Dynamic Radial Load Capacity
745 lbf
Static Radial Load Capacity
315 lbf
Maximum Temperature
302 Degrees F
Ring Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
Ball Material
Alloy Steel
Includes Retaining Ring
No
Miniature Bearing
Yes
Ring Material
Alloy Steel
Bearing Industry Number
R6
Lubricant Material
Oil
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Cage Type
Sealed
Flange Type
Non-Flanged
Maximum Speed
38,000 RPM
Ball Material Grade
AISI 52100
Retaining Ring Groove
No
Temp. Range
-20 to +212° F

Description

Miniature Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Open, For Environment Oily/Greasy, Outer Ring Width 0.219 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, System of Measurement Inch, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Type Sealed, Dynamic Radial Load Capacity 745 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.