Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, 10.00mm Bore Dia., 77 lb.

  • Mfr # SSRI1038 ZZ SRL

  • Zoro # G4576111


product price: $8.69
/ea

Key Features

Type
Shielded
Material
Stainless Steel
Bore Dia.
0.375 in
Outside Dia.
0.625 in
Width
0.1562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRI1038 ZZ SRL
Zoro #
G4576111
UPC #
888569045065
Country of Origin
China

Dimensions

Bore Dia.
0.375 in
Outside Dia.
0.625 in
Width
0.1562 in
Bore Diameter
3/8 in
Outside Diameter
5/8 in
Outside Diameter Tolerance
+0/-0.0003 in
Bore Diameter Tolerance
+0/-0.0003 in
Outer Ring Width
0.156 in

Details

Type
Shielded
Material
Stainless Steel
Item
Miniature Ball Bearing
Static Load Capacity (Lb.)
53 lb
Lubrication
Grease
ABEC Tolerance
1
Dynamic Load Capacity (Lb.)
96 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Shield Material
Stainless Steel
Max. RPM
30,000 RPM
Cage Material
Stainless Steel
Dynamic Radial Load Capacity
1,419 lbf
Static Radial Load Capacity
53 lbf
Maximum Speed
30,000 RPM
Minimum Temperature
-40 Degrees F
Bearing Industry Number
1038
Includes Retaining Ring
No
Ring Material Grade
440C
Miniature Bearing
Yes
Retaining Ring Groove
No
For Environment
Oily/Greasy
Maximum Temperature
302 Degrees F
Cage Type
Shielded
Ball Material
Alloy Steel
Closure
Double Shielded
Cage Material Grade
304
Ball Material Grade
AISI 52100
Flange Type
Non-Flanged
ABEC Rating
1
Resistance Properties
Corrosion Resistant
Ring Material
Stainless Steel
Standards
AFBMA, ISO Certified 9001
Lubricant Material
Grease
System of Measurement
Inch

Description

Miniature Ball Bearing, Bearing Industry Number 1038, Bore Diameter 3/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.156 in, Outside Diameter 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 1,419 lbf, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.