Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, 4.00mm Bore Dia., 5.00mm W

  • Mfr # 624 ZZ PRX

  • Zoro # G4576796


product price: $3.99
/ea

Key Features

Type
Shielded
Material
52100 Steel
Bore Dia.
4mm
Outside Dia.
13mm
Width
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624 ZZ PRX
Zoro #
G4576796
UPC #
888569113795
Country of Origin
China

Dimensions

Bore Dia.
4mm
Outside Dia.
13mm
Width
5mm
Outer Ring Width
5 mm
Outside Diameter Tolerance
+0/-0.008 mm
Outside Diameter
13 mm
Bore Diameter
4 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Type
Shielded
Material
52100 Steel
Lubrication
MultiTemp SRL
Max. RPM
40,000 RPM
Shield Material
Stainless Steel
Item
Miniature Ball Bearing
Temp. Range (F)
-40 Degrees to 302 Degrees F
Dynamic Load Capacity (Lb.)
290 lb
Static Load Capacity (Lb.)
110 lb
ABEC Tolerance
1
Maximum Speed
48,000 RPM
For Environment
Oily/Greasy
Dynamic Radial Load Capacity
290 lbf
Includes Retaining Ring
No
Standards
AFBMA, ISO Certified 9001
Ball Material
Alloy Steel
Lubricant Material
Polyrex EM
Maximum Temperature
302 Degrees F
System of Measurement
Metric
Bearing Industry Number
624
Ring Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
Ball Material Grade
AISI 52100
Ring Material
Alloy Steel
Cage Type
Shielded
Retaining Ring Groove
No
Static Radial Load Capacity
110 lbf
Closure
Double Shielded
Miniature Bearing
Yes
ABEC Rating
1
Static Load Capacity
110 Lbf
Dynamic Load Capacity
290 Lbf
Temp. Range
-20 to +212° F

Description

Miniature Ball Bearing, Bearing Industry Number 624, Bore Diameter 4 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Shielded, Dynamic Radial Load Capacity 290 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.