Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, 5.00mm Bore Dia., 128 lb.

  • Mfr # SSRI6632 ZZ SRL

  • Zoro # G4576069


product price: $4.95
/ea

Key Features

Type
Shielded
Material
Stainless Steel
Bore Dia.
0.1875 in
Outside Dia.
0.375 in
Width
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRI6632 ZZ SRL
Zoro #
G4576069
UPC #
888569045195
Country of Origin
China

Dimensions

Bore Dia.
0.1875 in
Outside Dia.
0.375 in
Width
0.125 in
Outside Diameter
3/8 in
Outer Ring Width
0.125 in
Bore Diameter
3/16 in

Details

Type
Shielded
Material
Stainless Steel
Shield Material
Stainless Steel
Dynamic Load Capacity (Lb.)
128 lb
Max. RPM
46,000 RPM
Lubrication
Grease
Static Load Capacity (Lb.)
58 lb
ABEC Tolerance
1
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Miniature Ball Bearing
Flange Type
Non-Flanged
Ring Material
Stainless Steel
Includes Retaining Ring
No
Static Radial Load Capacity
30 lbf
Dynamic Radial Load Capacity
75 lbf
Maximum Speed
50,000 RPM
ABEC Rating
1
Maximum Temperature
302 Degrees F
System of Measurement
Inch
Closure
Double Shielded
Minimum Temperature
-40 Degrees F
Lubricant Material
Multitemp Grease
Bearing Industry Number
6632
Cage Type
Shielded
Retaining Ring Groove
No

Description

Miniature Ball Bearing, Bearing Industry Number 6632, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, ABEC Rating 1, Cage Type Shielded, Dynamic Radial Load Capacity 75 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.