Zoro Homepage

Bearings, 6.00mm Bore Dia., 34,000 RPM

  • Mfr # SSL1360 ZZ SRL

  • Zoro # G4576376


product price: $9.85
/ea

Key Features

Type
Shielded
Material
Stainless Steel
Bore Dia.
6 mm
Outside Dia.
13 mm
Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL1360 ZZ SRL
Zoro #
G4576376
UPC #
888569044747
Country of Origin
China

Dimensions

Bore Dia.
6 mm
Outside Dia.
13 mm
Width
5 mm
Outer Ring Width
5 mm
Outside Diameter
13 mm
Bore Diameter
6 mm

Details

Type
Shielded
Material
Stainless Steel
ABEC Tolerance
1
Dynamic Load Capacity (Lb.)
115 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Miniature Ball Bearing
Max. RPM
34,000 RPM
Static Load Capacity (Lb.)
49 lb
Shield Material
Stainless Steel
Lubrication
Grease
Cage Material
Stainless Steel
Includes Retaining Ring
No
Number of Rows
One
Dynamic Radial Load Capacity
115 lbf
Retaining Ring Groove
No
Maximum Temperature
302 Degrees F
Minimum Temperature
-40 Degrees F
Cage Material Grade
304
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Lubricant Material
Multitemp Grease
Ring Material
Stainless Steel
Closure
Double Shielded
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Maximum Speed
34,000 RPM
Cage Type
Shielded
ABEC Rating
1
Bearing Industry Number
686
System of Measurement
Metric
Static Radial Load Capacity
49 lbf

Description

Miniature Ball Bearing, Bearing Industry Number 686, Bore Diameter 6 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 115 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.