Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, 6.00mm Bore Dia., 6.00mm W

  • Mfr # 626 ZZ PRX

  • Zoro # G4576750


product price: $4.89
/ea

Key Features

Type
Shielded
Material
52100 Steel
Bore Dia.
6mm
Outside Dia.
19mm
Width
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626 ZZ PRX
Zoro #
G4576750
UPC #
888569113887
Country of Origin
China

Dimensions

Bore Dia.
6mm
Outside Dia.
19mm
Width
6mm
Outer Ring Width
6 mm
Outside Diameter Tolerance
+0/-0.009 mm
Outside Diameter
19 mm
Bore Diameter
6 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Type
Shielded
Material
52100 Steel
Temp. Range (F)
-40 Degrees to 302 Degrees F
ABEC Tolerance
1
Max. RPM
32,000 RPM
Dynamic Load Capacity (Lb.)
530 lb
Static Load Capacity (Lb.)
200 lb
Item
Miniature Ball Bearing
Lubrication
MultiTemp SRL
Shield Material
Stainless Steel
Maximum Speed
40,000 RPM
Maximum Temperature
302 Degrees F
Closure
Double Shielded
Bearing Industry Number
626
For Environment
Oily/Greasy
Retaining Ring Groove
No
Cage Type
Shielded
Dynamic Radial Load Capacity
7,870 lbf
Ring Material
Alloy Steel
Standards
AFBMA, ISO Certified 9001
Minimum Temperature
-40 Degrees F
Miniature Bearing
Yes
Static Radial Load Capacity
200 lbf
Includes Retaining Ring
No
Lubricant Material
Polyrex EM
Ring Material Grade
AISI 52100
ABEC Rating
1
System of Measurement
Metric
Ball Material
Alloy Steel
Ball Material Grade
AISI 52100
Dynamic Load Capacity
530 Lbf
Static Load Capacity
200 Lbf
Temp. Range
-20 to +212° F

Description

Miniature Ball Bearing, Bearing Industry Number 626, Bore Diameter 6 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Shielded, Dynamic Radial Load Capacity 7,870 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.