Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, 7.00mm Bore Dia., 227 lb.

  • Mfr # RIF814 ZZ PRX

  • Zoro # G4576190


product price: $4.29
/ea

Key Features

Type
Shielded
Material
Steel
Bore Dia.
6 mm
Outside Dia.
12 mm
Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIF814 ZZ PRX
Zoro #
G4576190
UPC #
888569032812
Country of Origin
China

Dimensions

Bore Dia.
6 mm
Outside Dia.
12 mm
Width
5 mm
Flange Dia. (mm)
13.89 mm
Flange Dia. (In.)
0.547 in
Outer Ring Width
0.188 in
Outside Diameter
1/2 in
Flange Thickness
0.045 in
Flange Diameter
0.547 in
Bore Diameter
1/4 in

Details

Type
Shielded
Material
Steel
Lubrication
Grease
Item
Miniature Ball Bearing
Static Load Capacity (Lb.)
92 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
ABEC Tolerance
1
Dynamic Load Capacity (Lb.)
227 lb
Max. RPM
45,000 RPM
Shield Material
Stainless Steel
Cage Material
Stainless Steel
Resistance Properties
Corrosion Resistant
ABEC Rating
1
Bearing Industry Number
188
Maximum Speed
40,000 RPM
Closure
Double Shielded
Retaining Ring Groove
No
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
302 Degrees F
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
Static Radial Load Capacity
40 lbf
Includes Retaining Ring
No
Lubricant Material
Polyrex EM
Number of Rows
One
Cage Material Grade
304
Flange Type
Flanged
Cage Type
Shielded
System of Measurement
Inch
Dynamic Radial Load Capacity
88 lbf

Description

Miniature Ball Bearing, Bearing Industry Number 188, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.188 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 88 lbf, Flange Diameter 0.547 in, Flange Thickness 0.045 in, Flange Type Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.