Zoro Homepage

Bearings, 8.00mm Bore Dia., 27,000 RPM

  • Mfr # L1680 DD SRL

  • Zoro # G4576559


product price: $3.95
/ea

Key Features

Type
Sealed
Material
Steel
Bore Dia.
8 mm
Outside Dia.
16 mm
Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1680 DD SRL
Zoro #
G4576559
UPC #
888569027757
Country of Origin
China

Dimensions

Bore Dia.
8 mm
Outside Dia.
16 mm
Width
5 mm
Outer Ring Width
5 mm
Outside Diameter
16 mm
Bore Diameter
8 mm

Details

Type
Sealed
Material
Steel
Item
Miniature Ball Bearing
Dynamic Load Capacity (Lb.)
170 lb
Max. RPM
27,000 RPM
ABEC Tolerance
1
Static Load Capacity (Lb.)
79 lb
Lubrication
Grease
Temp. Range (F)
-40 Degrees to 302 Degrees F
Seal Material
Rubber
Flange Type
Non-Flanged
Ring Material
Alloy Steel
Maximum Temperature
302 Degrees F
Seal Type
Contact
Closure
Double Sealed
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Bearing Industry Number
688
Lubricant Material
Multitemp Grease
Dynamic Radial Load Capacity
283 lbf
Static Radial Load Capacity
133 lbf
Cage Type
Sealed
Retaining Ring Groove
No
Maximum Speed
27,000 RPM
ABEC Rating
1

Description

Miniature Ball Bearing, Bearing Industry Number 688, Bore Diameter 8 mm, Closure Double Sealed, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Cage Type Sealed, Dynamic Radial Load Capacity 283 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.